Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1105
Mfr # 15435
Zoro # G0283726
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 44 1/16 in
- Top Width 7/16 in
- Industry Number 11A1105
- Reinforcing Cord Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15435
- Zoro # G0283726
- UPC # 036687647498
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 44 1/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 1,105 mm |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1105 |
Reinforcing Cord Material | Polyester |
Angle | 36 Degrees |
Number of Ribs | 0 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Bands | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 43.5 In, Top Width 0.44 In, Industry Number 11A1105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 8 x 22 Foot (3009892)
- CURT Universal Fuses, 15A, PK100 (58450)
- VP RACING FUELS VP Small Engine Fuel, 50:1 Mixed 94 Octane Ethanol Free GAL (6231)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 8-15/16 In (BT425)
- DAYCO Auto V-Belt, Industry Number 11A1170 (15460)
- DAYCO Utility Belt Industrial Belt, Bp47 (BP47)
- DAYCO 70-87 Numerous Applications Utility V-Belt, L423 (L423)
- DAYCO Auto V-Belt, Industry Number 11A1370 (15540)
- DAYCO Auto V-Belt, Industry Number 11A1030 (15405)
- DAYCO Belts/Hose Industrial Belt, Bp101 (BP101)
- STENS Oem Replacement Belt 265-060 For Exmark 103-4014 (265-060)
- Dayco Automotive Belts