Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1090
Mfr # 15430
Zoro # G3161943
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 43 9/16 in
- Top Width 7/16 in
- Industry Number 11A1090
- Reinforcing Cord Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15430
- Zoro # G3161943
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 43 9/16 in |
Top Width | 7/16 in |
Effective Length | 43 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1090 |
Reinforcing Cord Material | Polyester |
Belt Style | Cogged |
Number of Bands | 0 |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Ribs | 0 |
Angle | 36 Degrees |
Edge Construction | Raw Edge |
Description
Automotive V-Belt, Cogged, Outside Length 43 In, Top Width 0.44 In, Industry Number 11A1090
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWHEELS Universal Standard Saddle Bag (Standard Saddle Bag)
- DAYCO Molded Heater Hose, 87961 (87961)
- FEBI Timing Gear, 25342 (25342)
- PHILLIPS Socket, 7-Way, No Circuit Breaker Split Pin, Metal Housing, Terminal-Type (15-720)
- DAYCO Tension Pulley, Industry Number 89003 (89003)
- DAYCO Utility Belt Industrl V-Belt, Ap41 (AP41)
- DAYCO Serpentine Belt, Industry Number 8PK2420 (5080953)
- DAYCO Auto V-Belt, Industry Number 13A0940 (17370)
- DAYCO Belt Tensioner, Serpentine, 89442 (89442)
- DAYCO Utility Belt Industrial Belt, Bx136 (BX136)
- GATES Hi-Power II Belts, C105 (C105)
- Dayco Automotive Belts