Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1080
Mfr # 15425
Zoro # G3376615
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 43 1/16 in
- Top Width 7/16 in
- Industry Number 11A1080
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15425
- Zoro # G3376615
- UPC # 036687647474
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 43 1/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 1,080 mm |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1080 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Belt Style | Cogged |
Angle | 36 Degrees |
Number of Ribs | 0 |
Edge Construction | Raw Edge |
Number of Bands | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 42.5 In, Top Width 0.44 In, Industry Number 11A1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Replacement Air Filter, E-0644 (E-0644)
- OMEGA Convertible Creeper, 19-1/2 in. L, 350 lb. (91305)
- FIAMM Back Up Alarm, 87dB, 2-3/4" H (56013)
- CURT Rnd 6-Way Connector Tester (58650)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx470 (5VX470)
- DAYCO 07 TROY BILTL (5L290)
- DAYCO 71-09 NUMEROUS APPLICATIONS (L453)
- DAYCO Auto V-Belt, Industry Number 11A1105 (15435)
- DAYCO Utility Belt Industrl V-Belt, Ap61 (AP61)
- DAYCO Utility Belt V-Belt, Ax30 (AX30)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K120924Hd (K120924HD)
- Dayco Automotive Belts