Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1065
Mfr # 15420
Zoro # G2055261
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 42 9/16 in
- Top Width 7/16 in
- Industry Number 11A1065
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 15420
- Zoro # G2055261
- UPC # 036687647450
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 42 9/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 42 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1065 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Angle | 36 Degrees |
Number of Ribs | 0 |
Belt Style | Cogged |
Reinforcing Cord Material | Polyester |
Number of Bands | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 42 In, Top Width 0.44 In, Industry Number 11A1065
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Elbow, 90 Degree 4 In (102 Mm) Od-Id, J008681 (J008681)
- CURT Fusion Ball Mount w/1-7/8" Ball, 45152 (45152)
- CTA MANUFACTURING Crankshaft Pulley Alignment Tool (1806)
- ILB GOLD Replacement For Victory Kingpin 8-Ball Street Motorcycle, 2008 1634Cc Solenoid-Switch 12V (WX-VLTZ-6)
- DAYCO Auto V-Belt, Industry Number 13A1065 (17420)
- DAYCO Utility Belt Industrl V-Belt, Ap33 (AP33)
- DAYCO Utility Belt Industrl V-Belt, Ap61 (AP61)
- DAYCO Utility Belt V-Belt, Ax46 (AX46)
- DAYCO UTILITY BELT (4L550)
- DAYCO Auto V-Belt, Industry Number 13A0840 (17330)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 7PK2120 (7PK2120)
- Dayco Automotive Belts