Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1055
Mfr # 15415
Zoro # G3132053
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 42 1/16 in
- Top Width 7/16 in
- Industry Number 11A1055
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15415
- Zoro # G3132053
- UPC # 036687647436
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 42 1/16 in |
Top Width | 7/16 in |
Effective Length | 41 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1055 |
Number of Ribs | 0 |
Number of Bands | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Belt Style | Cogged |
Angle | 36 Degrees |
Edge Construction | Raw Edge |
Thickness | 5/16 in |
Reinforcing Cord Material | Polyester |
Description
Automotive V-Belt, Cogged, Outside Length 41.5 In, Top Width 0.44 In, Industry Number 11A1055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6932)
- TH MARINE Hose-Ws25'Wh W/Nz, #WDH-25W-B-DP (WDH-25W-B-DP)
- HUSKY TOWING TRAILER JACKS, ELEC JACK SUPER BRUTE 4K (82084)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- DAYCO Utility Belt Industrial Belt, Bp57 (BP57)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx470 (5VX470)
- DAYCO Utility Belt V-Belt, Ax74 (AX74)
- DAYCO Utility Belt Industrl V-Belt, Ap68 (AP68)
- DAYCO Auto V-Belt, Industry Number 11A1105 (15435)
- DAYCO Serpentine Belt, Industry Number 4PK0960 (5040378)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7460 (7460)
- Dayco Automotive Belts