Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0980
Mfr # 15385
Zoro # G1076704
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 39 1/16 in
- Top Width 7/16 in
- Industry Number 11A0980
- Angle 36 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15385
- Zoro # G1076704
- UPC # 036687647368
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 39 1/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 38 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0980 |
Angle | 36 Degrees |
Number of Ribs | 0 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Thickness | 5/16 in |
Belt Style | Cogged |
Number of Bands | 0 |
Edge Construction | Raw Edge |
Description
Automotive V-Belt, Cogged, Outside Length 38.5 In, Top Width 0.44 In, Industry Number 11A0980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN Automatic Transmission Fluid, #Aisin Atf-Tfe (ATF-TFE)
- MASTERCOOL R1234Yf Depressor Style Can Tap Valve (85512-YF)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 1-17/32 In (PT214(2))
- DISCO Wire Harness Connector HeadLght Socket Assembly (1396PK)
- DAYCO Auto V-Belt, Industry Number 13A1335 (17525)
- DAYCO V Wedge Belt, 5V2120 (5V2120)
- DAYCO Utility Belt Industrl V-Belt, Ap29 (AP29)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- DAYCO Auto V-Belt, Industry Number 13A1030 (17405)
- DAYCO Auto V-Belt, Industry Number 11A0650 (15255)
- STENS Oem Replacement Belt For Toro 38175 Power Lite 16 In. Snowblowers 75-9010 (265-838)
- Dayco Automotive Belts