Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0965
Mfr # 15380
Zoro # G2825715
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 38 9/16 in
- Top Width 7/16 in
- Industry Number 11A0965
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15380
- Zoro # G2825715
- UPC # 036687647351
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 38 9/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 38 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0965 |
Number of Ribs | 0 |
Edge Construction | Raw Edge |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Number of Bands | 0 |
Belt Style | Cogged |
Angle | 36 Degrees |
Description
Automotive V-Belt, Cogged, Outside Length 38 In, Top Width 0.44 In, Industry Number 11A0965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 89-95 Porsche 944 2.5-3.0L/92-95 968 Oil Filter, W719/22 (W719/22)
- SPEC-D TUNING 97-04 Dodge Dakota Smoked Headlight (2LH-DAK97G-ABM)
- TIMKEN TAPERED ROLLER BEARING CONE (663)
- SEA-DOG LINE SeaDog 426505 Double USB 12V to 24V Input & Power Socket Panel | Includes Screws & Connectors (426505-1)
- DAYCO Serpentine Belt, Industry Number 7PK1080 (5070425)
- DAYCO 70-10 Numerous Applications Utility V-Belt, L438 (L438)
- DAYCO Auto V-Belt, Industry Number 11A1270 (15500)
- DAYCO 05-06 Monaco 14L Industrl V-Belt, Ap35 (AP35)
- DAYCO 66-00 Numerous Applications Utility V-Belt, L445 (L445)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx710 (5VX710)
- STENS Belt For Allis Craftsman 037X59Ma, Cub Cadet 754-0349 Lawn Mowers (248-079)
- Dayco Automotive Belts