Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0950
Mfr # 15375
Zoro # G1866356
product price: $15.35
/ea
$15.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 38 1/16 in
- Top Width 7/16 in
- Industry Number 11A0950
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15375
- Zoro # G1866356
- UPC # 036687647344
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 38 1/16 in |
Top Width | 7/16 in |
Effective Length | 37 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0950 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Reinforcing Cord Material | Polyester |
Number of Ribs | 0 |
Angle | 36 Degrees |
Number of Bands | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 37.5 In, Top Width 0.44 In, Industry Number 11A0950
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING Dish DT4400 Tailgater Fully Automatic Portable HD RV Satellite Antenna (DT4400)
- PRO-SET VALVE CORE (TLVCS)
- ILC Replacement For GE GENERAL ELECTRIC GE 558 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-ATXW-0)
- PERKO 6" Open Base Cleat Chrome Plated Zinc (1188DP6CHR)
- DAYCO Auto V-Belt, Industry Number 11A0900 (15355)
- DAYCO Belt Tensioner, Serpentine, 89442 (89442)
- DAYCO Auto V-Belt, Industry Number 13A1500 (17590)
- DAYCO Auto V-Belt, Industry Number 11A1450 (15570)
- DAYCO Utility Belt V-Belt, Ax76 (AX76)
- DAYCO Auto V-Belt, Industry Number 11A0785 (15310)
- DAYCO Utility Belt Industrial Belt, Bp42 (BP42)
- Dayco Automotive Belts