Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0875
Mfr # 15345
Zoro # G2758305
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 35 1/16 in
- Top Width 7/16 in
- Industry Number 11A0875
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15345
- Zoro # G2758305
- UPC # 036687647269
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 35 1/16 in |
Top Width | 7/16 in |
Effective Length | 34 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0875 |
Number of Ribs | 0 |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Angle | 36 Degrees |
Thickness | 5/16 in |
Reinforcing Cord Material | Polyester |
Number of Bands | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 34.5 In, Top Width 0.44 In, Industry Number 11A0875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fender, 2 Light (RH) 40" x30" x15.5" (A-399329R2)
- TRANSPORT Windshield Wiper Blades (TRP367)
- AGS Brass Brake Line Union, 3/16 (3/8-24 Inverted), 100/box (BLUX-3)
- LUMAPRO Miniature Lamp, 0.8W, G4 1/2, 5.1V, PK10 (503-10PK)
- DAYCO Auto V-Belt, Industry Number 11A1015 (15400)
- DAYCO Utility Belt Industrl V-Belt, Ap65 (AP65)
- DAYCO Auto V-Belt, Industry Number 11A1420 (15560)
- DAYCO 94-97-07-11 Lexus-Toyota 2.4-3.5L Poly Rib Belt, 5070319 (5070319)
- DAYCO Utility Belt Industrial Belt, Bp38 (BP38)
- DAYCO Serpentine Belt, Industry Number 10PK2170 (5100855)
- GATES Premium OE Micro-V Belt, K060535 (K060535)
- Dayco Automotive Belts