Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0865
Mfr # 15340
Zoro # G3219456
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 34 9/16 in
- Top Width 7/16 in
- Industry Number 11A0865
- Edge Construction Raw Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15340
- Zoro # G3219456
- UPC # 036687647252
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 34 9/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 34 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0865 |
Edge Construction | Raw Edge |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Belt Style | Cogged |
Reinforcing Cord Material | Polyester |
Number of Ribs | 0 |
Number of Bands | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 34 In, Top Width 0.44 In, Industry Number 11A0865
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- JABSCO Jabsco Par-Max HD6 Heavy Duty Water Pressure Pump - 24V - 6 GPM - 60 P (P602J-218S-3A)
- ATTWOOD MARINE Attwood Stainless Steel Thru-Hull Short Straight Barbed, 3/4 in. Inner Diameter (66541-3)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap26 (AP26)
- DAYCO Auto V-Belt, Industry Number 11A1360 (15535)
- DAYCO Auto V-Belt, Industry Number 13A1525 (17600)
- DAYCO Auto V-Belt, Industry Number 13A0620 (17245)
- DAYCO Auto V-Belt, Industry Number 13A1170 (17460)
- DAYCO Auto V-Belt, Industry Number 11A1040 (15410)
- DAYCO Utility Belt Industrl V-Belt, Ap71 (AP71)
- Dayco Automotive Belts