Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0815
Mfr # 15320
Zoro # G2333545
product price: $14.69
/ea
$14.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 32 9/16 in
- Top Width 7/16 in
- Industry Number 11A0815
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15320
- Zoro # G2333545
- UPC # 036687647207
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 32 9/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 32 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0815 |
Number of Ribs | 0 |
Reinforcing Cord Material | Polyester |
Angle | 36 Degrees |
Edge Construction | Raw Edge |
Number of Bands | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Thickness | 5/16 in |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 32 In, Top Width 0.44 In, Industry Number 11A0815
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bead Seater, 12" Wheels (PC-7)
- GROTE Bar Lamp, MicroNova, LED, Red, Black (49202)
- ZEP 18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol (23401)
- ILB GOLD Replacement For Sylvania F36T12/Cw/Ho T8 Replacement Led (F36T12/CW/HO T8 REPLACEMENT LED)
- DAYCO UTILITY BELT (4L240)
- DAYCO Auto V-Belt, Industry Number 13A0620 (17245)
- DAYCO Utility Belt Industrial Belt, Bp51 (BP51)
- DAYCO Belts/Hose Industrial Belt, Bp118 (BP118)
- DAYCO Serpentine Belt, Industry Number 6PK1575 (5060620)
- DAYCO Auto V-Belt, Industry Number 11A1475 (15580)
- GATES Classical Section Wrapped V-Belt, B72 (B72)
- Dayco Automotive Belts