Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0785
Mfr # 15310
Zoro # G1906965
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 31 9/16 in
- Top Width 7/16 in
- Industry Number 11A0785
- Reinforcing Cord Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15310
- Zoro # G1906965
- UPC # 036687647184
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 31 9/16 in |
Top Width | 7/16 in |
Effective Length | 31 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0785 |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Ribs | 0 |
Angle | 36 Degrees |
Number of Bands | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 31 In, Top Width 0.44 In, Industry Number 11A0785
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART RAGS Box Microfiber Rags Pink, 50PK (M950P)
- KYB Strut-Plus, SR4563 (SR4563)
- BUYERS PRODUCTS Buyers Products Rubber Boot For 7-Way Connectors - (TC1007B)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-38-20)
- DAYCO Utility Belt Industrial Belt, Bp47 (BP47)
- DAYCO Utility Belt Industrl V-Belt, Ap48 (AP48)
- DAYCO Utility Belt Industrial Belt, Bp57 (BP57)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L331 (L331)
- DAYCO 03 Bluebird 8.1L Industrial Belt, Bx83 (BX83)
- DAYCO Utility Belt Industrl V-Belt, Ap55 (AP55)
- BANDO Auto Serpentine Belt, 8Pk1125 (8PK1125)
- Dayco Automotive Belts