Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0685
Mfr # 15270
Zoro # G3386966
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 27 9/16 in
- Top Width 7/16 in
- Industry Number 11A0685
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15270
- Zoro # G3386966
- UPC # 036687647092
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 27 9/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 27 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0685 |
Number of Ribs | 0 |
Belt Style | Cogged |
Edge Construction | Raw Edge |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Number of Bands | 0 |
Thickness | 5/16 in |
Description
Automotive V-Belt, Cogged, Outside Length 27 In, Top Width 0.44 In, Industry Number 11A0685
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cargo Bar Replacement Foot Pad - Adjustable End (LB24FTADJ)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red, (LP3M-120R)
- SKF Shaft Seal, 1/2 x 1 x 1/4", CRWA1, Nitrile Rubber (4985)
- QUICKCABLE Terminal Protector Flag, 2/0-3/0, PK5 (5774-005B)
- DAYCO Utility Belt Industrl V-Belt, Ap34 (AP34)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L422 (L422)
- DAYCO Auto V-Belt, Industry Number 13A1155 (17455)
- DAYCO Serpentine Belt, Industry Number 7PK1080 (5070425)
- DAYCO Utility Belt Industrial Belt, Bx62 (BX62)
- DAYCO Utility Belt Industrl V-Belt, Ap41 (AP41)
- GATES Serpentine V-Rib Belt K08 1 3/32 X 65 1/ Roadmax Belt, 8K645Ap (8K645AP)
- Dayco Automotive Belts