Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0650
Mfr # 15255
Zoro # G2825051
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 26 1/16 in
- Top Width 7/16 in
- Industry Number 11A0650
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15255
- Zoro # G2825051
- UPC # 036687647078
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 26 1/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 25 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0650 |
Number of Ribs | 0 |
Number of Bands | 0 |
Belt Style | Cogged |
Edge Construction | Raw Edge |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Description
Automotive V-Belt, Cogged, Outside Length 25.5 In, Top Width 0.44 In, Industry Number 11A0650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2036 BoatTector Solid Braid MFP Anchor Line with Snap Hook - 3/8" x 100', Black (3006.2036)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack, Air/Hydraulic, 20 tons (10450)
- ILC Replacement For LIGHT BULB LAMP 4752 (WW-2WWQ-9)
- SEACHOICE Open Based Galvanized Dock Cleat, 12" (30630)
- DAYCO Utility Belt Industrial Belt, Bp32 (BP32)
- DAYCO UTILITY BELT (4L500)
- DAYCO Auto V-Belt, Industry Number 13A1700 (17670)
- DAYCO Auto V-Belt, Industry Number 11A1370 (15540)
- DAYCO 88-91 Mtd/Whitoutprol Industrl V-Belt, Ap45 (AP45)
- DAYCO Auto V-Belt, Industry Number 11A0910 (15358)
- ACDELCO Chain Pkg-Tmg, 12680750 (12680750)
- Dayco Automotive Belts