Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0635
Mfr # 15250
Zoro # G2477246
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 25 9/16 in
- Top Width 7/16 in
- Industry Number 11A0635
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15250
- Zoro # G2477246
- UPC # 036687647061
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 25 9/16 in |
Top Width | 7/16 in |
Effective Length | 25 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0635 |
Number of Bands | 0 |
Belt Style | Cogged |
Number of Ribs | 0 |
Angle | 36 Degrees |
Reinforcing Cord Material | Polyester |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Edge Construction | Raw Edge |
Thickness | 5/16 in |
Description
Automotive V-Belt, Cogged, Outside Length 25 In, Top Width 0.44 In, Industry Number 11A0635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" Fresh Water Strainer w/Plastic Basket (WSB-500-P)
- DISCO Miniature Light Bulbs, Dark Amber, PK10 (73457A)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 10-7/8" W (SJ1331)
- SLIME Inflator Allpurp 100Psi (40034)
- DAYCO Auto V-Belt, Industry Number 13A0990 (17390)
- DAYCO UTILITY BELT (4L500)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L331 (L331)
- DAYCO Auto V-Belt, Industry Number 15A1410 (22555)
- DAYCO Utility Belt Industrial Belt, Bx59 (BX59)
- DAYCO Utility Belt Industrial Belt, Bp67 (BP67)
- DAYCO Auto V-Belt, Industry Number 13A1090 (17430)
- Dayco Automotive Belts