Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0610
Mfr # 15240
Zoro # G3270136
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 24 9/16 in
- Top Width 7/16 in
- Industry Number 11A0610
- Reinforcing Cord Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15240
- Zoro # G3270136
- UPC # 036687647047
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 24 9/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 24 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0610 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Edge Construction | Raw Edge |
Number of Ribs | 0 |
Thickness | 5/16 in |
Number of Bands | 0 |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 24 In, Top Width 0.44 In, Industry Number 11A0610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Element-Air Filter, A355C (A355C)
- B&W TOWING Companion Slider 5th Wheel Hitch Base For Turnoverball (RVB3405)
- PROFORM UNIVERSAL OIL FILTER CUTTER (66490)
- COLE HERSEE Switch, Toggle, 25A Heavy Duty, Retail (55019-BP)
- DAYCO Utility Belt Industrl V-Belt, Ap61 (AP61)
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap26 (AP26)
- DAYCO Auto V-Belt, Industry Number 13A1475 (17580)
- DAYCO Utility Belt V-Belt, Ax30 (AX30)
- DAYCO Utility Belt Industrial Belt, Bp78 (BP78)
- DAYCO Auto V-Belt, Industry Number 11A1105 (15435)
- DAYCO UTILITY BELT (4L550)
- Dayco Automotive Belts