Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A0545
Mfr # 15215
Zoro # G1987246
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 22 1/16 in
- Top Width 7/16 in
- Industry Number 11A0545
- Effective Length 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15215
- Zoro # G1987246
- UPC # 036687647016
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 22 1/16 in |
Top Width | 7/16 in |
Effective Length | 21 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A0545 |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Number of Ribs | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Belt Style | Cogged |
Number of Bands | 0 |
Thickness | 5/16 in |
Angle | 36 Degrees |
Description
Automotive V-Belt, Cogged, Outside Length 21.5 In, Top Width 0.44 In, Industry Number 11A0545
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 03-06 Ford Expedition-Navigator Compressor Asy, Ycc165 (YCC165)
- DORMAN Parking Brake Pedal Pad, 20742 (20742)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 175, ID2 175, Length 165 (FCH1036)
- WIX FILTERS NEW HOLLAND TRACTORS/ACURA/HONDA 01-14/H (57356)
- DAYCO Auto V-Belt, Industry Number 13A1335 (17525)
- DAYCO Utility Belt Industrl V-Belt, Ap27 (AP27)
- DAYCO Auto V-Belt, Industry Number 13A1080 (17425)
- DAYCO Auto V-Belt, Industry Number 13A0775 (17305)
- DAYCO 70-00 NUMEROUS APPLICATIONS (AP103)
- DAYCO UTILITY BELT (4L560)
- DAYCO 69-89 Numerous Applications Utility V-Belt, L424 (L424)
- Dayco Automotive Belts