Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2275
Mfr # XTX2275
Zoro # G200767540
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.280 in
- Thickness .655 in
- Top Material Rubber
- Angle 26 Degrees
- Maximum Operating Temperature 235 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX2275
- Zoro # G200767540
- UPC # 36687871657
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 1.280 in |
Details
Thickness | .655 in |
Top Material | Rubber |
Angle | 26 Degrees |
Maximum Operating Temperature | 235 F |
EBS (Engine Braking System) Belt | Yes |
Top Cogged | Yes |
Outside Circumference | 42.750 in |
Minimum Operating Temperature | -40 C |
Top Cog Type | Deep |
Bottom Cog Type | Round |
Description
Outside Circ (in) 42.750 Top Width (in) 1.280 Angle 26 Thickness .655
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Clock Compass, with Thermometer, Combo (11159)
- STROMBERG CARLSON Stromberg Carlson AM-533 Lend-A-Hand Extended Assist Rail (AM-533)
- REIN Power Steering Return Hose, PSH0112R (PSH0112R)
- EXTREME MAX Extreme Max 3006.2654 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 100', Neon Orange (3006.2654)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- WIDE OPEN OE Replacement CV Axle for POL FRONT/REAR 335/500SPMAM/335WORK/455D (POL-7018)
- ALL BALLS All Balls Steering Stem Bearing Seal Kit for Honda Kawasaki Suzuki TM Yamaha (22-1022)
- GVS-RPB Link Tear Off Lens, PK25 (17-815)
- ALL BALLS All Balls Bearing Kit 25-1003 (25-1003)
- Dayco Motorsport Drivetrain