Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2266
Mfr # XTX2266
Zoro # G200767489
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 31.877 mm
- Thickness .570 in
- Top Cogged Yes
- Outside Circumference 41.875 in
- Minimum Operating Temperature -40 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX2266
- Zoro # G200767489
- UPC # 36687874122
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 31.877 mm |
Details
Thickness | .570 in |
Top Cogged | Yes |
Outside Circumference | 41.875 in |
Minimum Operating Temperature | -40 C |
Top Material | Rubber |
Maximum Operating Temperature | 235 F |
EBS (Engine Braking System) Belt | Yes |
Top Cog Type | Fine |
Bottom Cog Type | Round |
Angle | 26 Degrees |
Description
Outside Circ (in) 41.875 Top Width (in) 1.255 Angle 26 Thickness .570
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE LIGHTING Led Docking Light - Mirrored (585-0220-7)
- AFTERMARKET BackUp Alarm 1280V 102dB with Universal Mounting Bracket 025 Amps (OTK20-0774)
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 90 deg. (90-275 X 10)
- OTC Differential Preload Wrench for Chrysler (6602)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- FORD Roller Bearing, Round Nose (M-7600-A)
- GATES G-Force CVT Belts 03G3470 OEM 590110011 1 1/32" x 35 7/8" (03G3470)
- ALL BALLS All Balls Rear Wheel Bearing For Polaris Sportsman 400 HO 4x4 2008 (25-1424)
- ALL BALLS All Balls A-Arm Bearing - Seal Kit 50-1092 (50-1092)
- Dayco Motorsport Drivetrain