Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2257
Mfr # XTX2257
Zoro # G200768219
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.055 in
- Thickness .588 in
- EBS (Engine Braking System) Belt Yes
- Top Cogged Yes
- Top Cog Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX2257
- Zoro # G200768219
- UPC # 36687813466
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 1.055 in |
Details
Thickness | .588 in |
EBS (Engine Braking System) Belt | Yes |
Top Cogged | Yes |
Top Cog Type | Fine |
Minimum Operating Temperature | -40 F |
Maximum Operating Temperature | 112.7 C |
Outside Circumference | 913.613 mm |
Top Material | Rubber |
Bottom Cog Type | Round |
Angle | 26 Degrees |
Description
Outside Circ (in) 35.969 Top Width (in) 1.055 Angle 26 Thickness .588
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Latch Clevis Hook, 18000 lb., 5/16" (81950)
- SEASUCKER Attaches To Glass/ Fiberglass/ Metal/ Plastic Surfaces, Up To 200 Pound Pulling Capacity, White (MB5280)
- RACOR Ff/Ws Assembly, 15Gph, 30Mic (120AP)
- LOCK TECHNOLOGY Door Unlocking Tool, 2 pcs. (135)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRW1, NBR (17557)
- GATES G-Force CVT Belts 28G4588 OEM M158267 1 9/32" x 47 1/16" (28G4588)
- ALL BALLS All Balls Steering Stem Bearing Seal Kit for Yamaha (22-1015)
- ULTIMAX Ultimax UA ATV/UTV Belt UA400 (UA400)
- Dayco Motorsport Drivetrain