Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2251
Mfr # XTX2251
Zoro # G600768253
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 32.081 mm
- Thickness .655 in
- Outside Circumference 1085.850 mm
- Bottom Cog Type Round
- Top Cogged Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # XTX2251
- Zoro # G600768253
- UPC # 36687748416
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 32.081 mm |
Details
Thickness | .655 in |
Outside Circumference | 1085.850 mm |
Bottom Cog Type | Round |
Top Cogged | Yes |
Top Cog Type | Deep |
Maximum Operating Temperature | 112.7 C |
Angle | 26 Degrees |
Top Material | Rubber |
Minimum Operating Temperature | -40 C |
Description
Outside Circ (in) 42.750 Top Width (in) 1.263 Angle 26 Thickness .655
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- BLUE OX 6-WIRE ELECTRICAL COILED CABLE EXTENSION (BX8862)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20354)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4354)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- A & I PRODUCTS Belt, Clutch Traction 0" x0" x0" (A-M172116)
- WIDE OPEN Heavy Duty CV Axle for CAN AM HD FRONT RIGHT X3 TURBO R/XDS 17 (CAN-6053HD)
- GATES G-Force CVT Belts 26G5407 OEM M150046 1 1/4" x 55 1/4" (26G5407)
- GATES G-Force CVT Belts 03G3470 OEM 590110011 1 1/32" x 35 7/8" (03G3470)
- Dayco Motorsport Drivetrain