Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2244
Mfr # XTX2244
Zoro # G500768292
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.240 in
- Thickness .601 in
- Outside Circumference 39.500 in
- Minimum Operating Temperature -40 F
- Top Cogged Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX2244
- Zoro # G500768292
- UPC # 36687660886
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 1.240 in |
Details
Thickness | .601 in |
Outside Circumference | 39.500 in |
Minimum Operating Temperature | -40 F |
Top Cogged | Yes |
Bottom Cog Type | Round |
Maximum Operating Temperature | 112.7 C |
Angle | 26 Degrees |
Top Cog Type | Deep |
Top Material | Rubber |
Description
Outside Circ (in) 39.500 Top Width (in) 1.240 Angle 26 Thickness .601
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Radiator Faucet 1/4"Npt (40RD)
- GROTE Rectangular Utility Lamp, Clear (60301)
- NOCO Boost X 4250A UltraSafe Lithium Jump Starter, 12V (GBX155)
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- GATES G-Force CVT Belts 23G4140 OEM 3211149 1 1/4" x 42 5/8" (23G4140)
- AFTERMARKET CV Axle Boot Kit Polaris 5415177 5415176 3236165 3236163 (K-CVB-0006-NIC)
- ALL BALLS All Balls Tapered Bearing 20-1062 (20-1062)
- WIDE OPEN PRODUCTS Wide Open Rear Solid Axle TRX250 1985-1987 (AX2500W)
- Dayco Motorsport Drivetrain