Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2240
Mfr # XTX2240
Zoro # G500768094
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 30.023 mm
- Thickness .605 in
- Outside Circumference 852.501 mm
- Bottom Cog Type Round
- Angle 28 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX2240
- Zoro # G500768094
- UPC # 36687640192
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 30.023 mm |
Details
Thickness | .605 in |
Outside Circumference | 852.501 mm |
Bottom Cog Type | Round |
Angle | 28 Degrees |
Maximum Operating Temperature | 112.7 C |
Top Material | Rubber |
Top Cogged | Yes |
Top Cog Type | Deep |
Minimum Operating Temperature | -40 C |
Description
Outside Circ (in) 33.563 Top Width (in) 1.182 Angle 28 Thickness .605
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Vinyl Butt Connector 8Ga 10Qty (056054-10)
- MEGUIARS Meguiars Marine One-Step Compound - 1 Gallon (M6701)
- TITAN Vise Jaw Pads, 2 Piece (TIT22019)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- GATES G-Force CVT Belts 20G3596 OEM 590110039 1 7/32" x 37 1/8" (20G3596)
- AFTERMARKET Rear Drive Sprocket Polaris Fits Kawasaki JT Sprocket JTR147840 (C-DSP-0192-NIC)
- SURTRACK AXLE Drive Axle Assembly, Jdr-7006 (JDR-7006)
- AFTERMARKET Rear Drive Sprocket Suzuki 6451139F00 (C-DSP-0034-NIC)
- Dayco Motorsport Drivetrain