Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2234
Mfr # XTX2234
Zoro # G700767965
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 36.322 mm
- Thickness .605 in
- Top Cogged Yes
- Maximum Operating Temperature 112.7 C
- Outside Circumference 942.975 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX2234
- Zoro # G700767965
- UPC # 36687655530
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 36.322 mm |
Details
Thickness | .605 in |
Top Cogged | Yes |
Maximum Operating Temperature | 112.7 C |
Outside Circumference | 942.975 mm |
Bottom Cog Type | Round |
Top Cog Type | Deep |
Minimum Operating Temperature | -40 F |
Top Material | Rubber |
Angle | 28 Degrees |
Description
Outside Circ (in) 37.125 Top Width (in) 1.430 Angle 28 Thickness .605
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Stake Assembly 4.5 x 47 Inch (SA1447WDNH)
- ATTWOOD MARINE Attwood White Plastic 90 Degree Thru-Hull Connector - 3/4in Inner Diameter (3877-3)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53962)
- A & I PRODUCTS Hub Cap 3" x5" x1" (A-HC102)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- AFTERMARKET CV Axle Kit Fits Yamaha 5UGF518G2000 5UGF518G1000 (K-CAX-0008-NIC)
- GATES G-Force CVT Belts 26G3596 OEM 5B4176410000 1 1/4" x 37 1/8" (26G3596)
- AFTERMARKET Drive Chain and Sprocket Kit Fits Honda (MK1004944-NIC)
- GATES G-Force CVT Belts 26G4140 OEM 3211172 1 1/4" x 42 5/8" (26G4140)
- Dayco Motorsport Drivetrain