Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2233
Mfr # XTX2233
Zoro # G300767990
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.295 in
- Thickness .580 in
- Top Cogged Yes
- Angle 28 Degrees
- Maximum Operating Temperature 112.7 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX2233
- Zoro # G300767990
- UPC # 36687660862
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 1.295 in |
Details
Thickness | .580 in |
Top Cogged | Yes |
Angle | 28 Degrees |
Maximum Operating Temperature | 112.7 C |
Bottom Cog Type | Round |
Outside Circumference | 941.375 mm |
Minimum Operating Temperature | -40 C |
Top Material | Rubber |
Top Cog Type | Fine |
Description
Outside Circ (in) 37.062 Top Width (in) 1.295 Angle 28 Thickness .580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Rubber Drain Plugs 5/8" Hole Size (9758PK)
- RHINO-RACK Ski and Snowboard Carrier, 4 Skis or 2 Snowboards (574)
- DV8 OFFROAD JEEP JK RUBICON 10TH ANNIVERSARY REPLICA HOOD 07-18 WRANGLER JK (HDMB07-TA)
- MOTORMITE 7/16 In Wire Loom Retainer Wire Conduit An, 85655 (85655)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- ALL BALLS All Balls A-Arm Bearing - Seal Kit 50-1092 (50-1092)
- ALL BALLS Racing Ball Joint Kit For Arrowhead (OEM) (42-1032)
- ALL BALLS All Balls Bearing Kit 25-2065 (25-2065)
- GATES G-Force CVT Belts 26G3596 OEM 5B4176410000 1 1/4" x 37 1/8" (26G3596)
- Dayco Motorsport Drivetrain