Shop All Motorsport Drivetrain
Dayco
ATV BELT XTX, DAYCO XTX XTX2217
Mfr # XTX2217
Zoro # G000767948
product price: $174.97
/ea
Free Shipping & Returns
$174.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 29.591 mm
- Thickness .605 in
- Top Cog Type Deep
- Top Material Rubber
- Maximum Operating Temperature 235 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX2217
- Zoro # G000767948
- UPC # 36687640185
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 29.591 mm |
Details
Thickness | .605 in |
Top Cog Type | Deep |
Top Material | Rubber |
Maximum Operating Temperature | 235 F |
Outside Circumference | 847.725 mm |
Top Cogged | Yes |
Angle | 28 Degrees |
Bottom Cog Type | Round |
Minimum Operating Temperature | -40 C |
Description
Outside Circ (in) 33.375 Top Width (in) 1.165 Angle 28 Thickness .605
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 60 Amp Push-to-Trip Circuit Breaker (CB62PB)
- STENS Skid Shoe For Ariens St3524 St424 St520 St520E St524 780-286 (780-286)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- KRATOR Krator MT288-006 1980-2012 Billet Spear Type Shift Linkage for Harley Davidson Softail Heritage Springer; Chrome (MT288-006)
- DOUBLE HH 86620 X Series Hub 20 Teeth No. 60 Chain Size Sprocket (182609)
- ALL BALLS All Balls Steering Stem Bearing Seal Kit for Yamaha (22-1015)
- GATES G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" (32G4588)
- ALL BALLS All Balls Swing Arm Bearing Kit for Suzuki (28-1085)
- Dayco Motorsport Drivetrain