Shop All Motorsport Drivetrain
Dayco
ATV BELT HPX, DAYCO HPX HPX2236
Mfr # HPX2236
Zoro # G000768051
product price: $108.58
/ea
Free Shipping & Returns
$108.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .580 in
- Top Cogged Yes
- Minimum Operating Temperature -40 C
- Maximum Operating Temperature 235 F
- Bottom Cog Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # HPX2236
- Zoro # G000768051
- UPC # 36687522153
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 32.563 mm |
Details
Thickness | .580 in |
Top Cogged | Yes |
Minimum Operating Temperature | -40 C |
Maximum Operating Temperature | 235 F |
Bottom Cog Type | Square |
Top Material | Rubber |
Angle | 26 Degrees |
Outside Circumference | 981.863 mm |
Top Cog Type | Shallow |
Description
Outside Circ (in) 38.656 Top Width (in) 1.282 Angle 26 Thickness .580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Synthetic A/T Fluid Friction Modifier, At-203 (AT-203)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- 3M Bare-Metal, Seam Sealer, Beige, 200 mL, PK6 (08310)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- ALL BALLS All Balls U-Joint Kawasaki Utv 19-1010 (19-1010)
- AFTERMARKET Rear Drive Sprocket JT Sprocket JTR113353 519CDS2436P (C-DSP-0211-NIC)
- GVS-RPB Link Tear Off Lens, PK25 (17-815)
- WIDE OPEN PRODUCTS Front Differential Sprague Kit with Rollers for Polaris OEM 3235487 (SG0900KIT)
- Dayco Motorsport Drivetrain