Shop All Motorsport Drivetrain
Dayco
ATV BELT HPX, DAYCO HPX HPX2203
Mfr # HPX2203
Zoro # G900767895
product price: $108.58
/ea
Free Shipping & Returns
$108.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .436 in
- Bottom Cog Type Square
- Top Cog Type Shallow
- Minimum Operating Temperature -40 F
- Top Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # HPX2203
- Zoro # G900767895
- UPC # 36687463852
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 1.188 in |
Details
Thickness | .436 in |
Bottom Cog Type | Square |
Top Cog Type | Shallow |
Minimum Operating Temperature | -40 F |
Top Material | Fabric |
Top Cogged | Yes |
Angle | 28 Degrees |
Maximum Operating Temperature | 235 F |
Outside Circumference | 40.875 in |
Description
Outside Circ (in) 40.875 Top Width (in) 1.188 Angle 28 Thickness .436
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Twist Socket, 1/2" Drive - 7/8" (30118-05)
- SKF Clutch Release Bearing, N1171 (N1171)
- THE EQUIPMENT LOCK COMPANY Excavator Lock secures both track drive controls in opposite directions. (EXL-RK)
- AUTO VENTSHADE 16-17 TACOMA DOUBLE CAB LOW PROFILE MATTE BLACK 4 PC VENTVISOR (1774036)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- ALL BALLS All Balls U-Joint Kubota 19-1020 (19-1020)
- ALL BALLS All Balls Bearing 62/32-2RS (62/32-2RS)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRW1, NBR (17557)
- WIDE OPEN OE Replacement CV Axle for KUBOTA FRONT RTV400Ci/RTV500 (KUB-7001)
- Dayco Motorsport Drivetrain