Shop All Automotive Radiators
Dayco
99-10 Cadillac/Chev/Gmc/Saab 4.3/4.8/5.3 Radiator Hose, 71990
Mfr # 71990
Zoro # G2117050
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Type Single I.D. Hose
- Inside Dia. 1-1/2 in
- End 1 Inside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 71990
- Zoro # G2117050
- UPC # 36687145772
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-1/2 in |
End 1 Inside Diameter | 1 1/2 in |
Trunk Height | 17 in |
End 2 Inside Diameter | 1 1/2 in |
Details
Color | Black |
Material | EPDM |
Type | Single I.D. Hose |
Contains Protective Sleeve | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080952HD (K080952HD)
- MAIN FILTER FLEETGUARD HF6510 Hydraulic Filter Replacement (MF0057995)
- SUNEX ® 10-Ton Air/Hydraulic Floor Service Jack (6614)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- DAYCO 68-93 Numerous Applications Radiator Hose, 70778 (70778)
- DAYCO 96-01 Chrysler/Dodge/Plymouth 2.4L Radiator Hose, 71858 (71858)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- DAYCO 60-75 Numerous Applications Radiator Hose, 70368 (70368)
- DAYCO 03 Dodge 5.7L Radiator Hose, 72184 (72184)
- DAYCO 05-10 Jeep 5.7L Radiator Hose, 72226 (72226)
- AFTERMARKET 230202 Fits International Navistar Radiator 29 78 x 26 x 1 916 (230202-NOR)
- Dayco Automotive Radiators