Shop All Automotive Heating & Air Conditioning Hoses
Dayco
99-04 Ford 5.4/6.8L Heater Hose, 87891
Mfr # 87891
Zoro # G6873707
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Inside Dia. End 1: 5/8 in; End 2: 3/4 in
- End 2 Inside Diameter 3/4 in
- Hose Type Dual I.D. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87891
- Zoro # G6873707
- UPC # 36687514714
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | End 1: 5/8 in; End 2: 3/4 in |
End 2 Inside Diameter | 3/4 in |
Trunk Height | 22 in |
End 1 Inside Diameter | 5/8 in |
Details
Material | EPDM |
Color | Black |
Hose Type | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- ARNOTT Air Suspension Compressor, P-2291 (P-2291)
- T SERIES Engine Coolant Temperature Sender, TS6T (TS6T)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111613C (HA111613C)
- DAYCO 99-03 Ford 5.4/6.8L Heater Hose, 88417 (88417)
- DAYCO 5/8 IN. X 50 FT. (80314)
- DAYCO 5/16 In. X 50 Ft. Heater Hose, 80258 (80258)
- DAYCO 97-03 Ford/Linc 5.4L Heater Hose, 87793 (87793)
- DAYCO 91-07 Buick/Chev/Ford/Olds/Pont 2.3/3.4/ Heater Hose, 87832 (87832)
- DAYCO 84-05 GEO/MAZDA/MERC/TOY 1.5/1.6/1.8/2.2 (86500)
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- Dayco Automotive Heating & Air Conditioning