Shop All Automotive Heating & Air Conditioning Hoses
Dayco
98-09 Acura/Honda/Mazda 2.4/2.5L Heater Hose, 87800
Mfr # 87800
Zoro # G8550776
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Inside Dia. 5/8 in
- Hose Type Single I.D. Hose
- Trunk Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87800
- Zoro # G8550776
- UPC # 36687330819
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 5/8 in |
Trunk Height | 19 in |
End 1 Inside Diameter | 5/8 in |
End 2 Inside Diameter | 5/8 in |
Details
Material | EPDM |
Color | Black |
Hose Type | Single I.D. Hose |
Contains Protective Sleeve | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Clutch Pedal Pad, 20730 (20730)
- FIAMM Dual Trumpet Horn, Electric, 18" L (75550)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- SUNEX Standard Floor Jack, 5 tons (6604)
- DAYCO 07-10 Saturn Outlook V6 3.6L Heater Hose, 87910 (87910)
- DAYCO 97-04 Ford 4.2L Heater Hose, 87754 (87754)
- DAYCO 84-05 GEO/MAZDA/MERC/TOY 1.5/1.6/1.8/2.2 (86500)
- DAYCO 86-95 Numerous Applications Heater Hose, 86801 (86801)
- DAYCO 80-06 Numerous Applications Heater Hose, 87675 (87675)
- DAYCO 81-10 Numerous Applications Heater Hose, 87618 (87618)
- FAIRCHILD INDUSTRIES 1 Heater Hose, SAE J20R3 with polyester knitting reinforcement, 50 ft (HH1000)
- Dayco Automotive Heating & Air Conditioning Hoses