Shop All Automotive Belt Tensioners & Pulleys
Dayco
98-04 Countryco/Frtlnr/Knwrth/Ptrblt 14. Belt Tensioner, 89485
Mfr # 89485
Zoro # G8975317
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Diameter - Belt Tensioners and Tension Pulleys 74 mm
- Type Automatic
- Number of Pulleys 1
- Pulley 1 Width 39.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89485
- Zoro # G8975317
- UPC # 36687826053
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 74 mm |
Pulley 1 Width | 39.25 mm |
Details
Belt Type | Serpentine |
Type | Automatic |
Number of Pulleys | 1 |
Direction | Counter Clock Wise |
Pulley 1 Flat | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 7-WAY MOLDED TRAILER END W/ 12FT CABLE (50-67-007)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- BUYERS PRODUCTS Black Drop Forged Heavy-Duty Towing Shackle (B0681)
- ALL SEASON Wiper Blade, Conventional, Rubber, 26" Size (ASV261)
- DAYCO Tension Pulley, Industry Number 89020 (89020)
- DAYCO Tension Pulley, Industry Number 89103 (89103)
- DAYCO 94-04 Mitsubishi 3.0/3.5 Tension Pulley, 89538 (89538)
- DAYCO 97-01 Ford 4.6-5.4-6.8L Belt Tensioner, 89630 (89630)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO Hd Tensioner, 89482 (89482)
- GATES Tension Pulley, Industry Number, 38043 (38043)
- Dayco Automotive Belt Tensioners & Pulleys