Shop All Rubber Hoses & Lines
Dayco
98-04 CHEVROLET/PONTIAC 5.7L
Mfr # 71981
Zoro # G802151723
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Finish Black
- Inside Dia. 1-1/4 in
- End 2 Inside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71981
- Zoro # G802151723
- UPC # 36687145697
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/4 in |
End 2 Inside Diameter | 1 1/4 in |
End 1 Inside Diameter | 1 1/4 in |
Trunk Height | 20 in |
Details
Color | Black |
Material | EPDM |
Finish | Black |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 20-Piece Pencil Tire Gauge 10-120 PSI, Counter Display (34026-20)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- LIQUI MOLY Special Tec V 0W-20, 1 Liter, 20198 (20198)
- HOLLAND BAR STOOL CO 27 x 8 Alabama "A" Tire Cover (TCJAL-ABK)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- DAYCO 84-06 NUMEROUS APPLICATIONS (70771)
- DAYCO 2 IN. X 6 FT. (80168)
- DAYCO Radiator Hose, ID 2 In, OD 2.4 In (75200GL)
- DAYCO 73-10 NUMEROUS APPLICATIONS (80401)
- DAYCO 67-84 FORD/MERC/PONT 3.8/4.1/4.2/5.0/5.8 (70638)
- GATES 90Deg Molded Heater Hose - Pipe-1 To Engine, 28466 (28466)
- Dayco Rubber Hoses & Lines