Shop All Rubber Hoses & Lines
Dayco
97-07 ACURA/HYUNDAI/SATURN/TOY 2.2/2.4/2
Mfr # 72002
Zoro # G102151799
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Finish Black
- Inside Dia. 1-1/4 in
- End 2 Inside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 72002
- Zoro # G102151799
- UPC # 36687164735
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/4 in |
End 2 Inside Diameter | 1 1/4 in |
Trunk Height | 16 in |
End 1 Inside Diameter | 1 1/4 in |
Details
Color | Black |
Material | EPDM |
Finish | Black |
Hose Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Universal Add On Connector, Right, PK5 (3710-005U)
- ALLIED INTERNATIONAL Tire Repair Kit, 5 pcs. (45501)
- SPECTRA PREMIUM Fuel Tank, GM14A (GM14A)
- GATES Narrow Section Molded Notch V-Belt, 3Vx630 (3VX630)
- DAYCO 85-04 BUICK/CAD/CHEV/TOY 3.4/4.3/5.7L (71501)
- DAYCO 66-87 NUMEROUS APPLICATIONS (70792)
- DAYCO 83-90 Fordheavy/White 10/14L Radiator Hose, 82201Gl (82201GL)
- DAYCO 93 Ford Heavy 7.8L Coolant Hose, 80411 (80411)
- DAYCO 66-92 NUMEROUS APPLICATIONS (81491)
- DAYCO CURVED RADIATOR HOSE (72682)
- MOTORMITE 1/4 X 1/4 In Hard Vacuum Tubing Elbow Vacuum Connecto, 47316 (47316)
- Dayco Rubber Hoses & Accessories