Shop All Automotive Belt Tensioners & Pulleys
Dayco
97-01 Ford 4.6-5.4-6.8L Belt Tensioner, 89630
Mfr # 89630
Zoro # G8977609
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76 mm
- Type Automatic
- Pulley 1 Width 37.5 mm
- Number of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89630
- Zoro # G8977609
- UPC # 36687792204
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Pulley 1 Width | 37.5 mm |
Details
Belt Type | Serpentine |
Type | Automatic |
Number of Pulleys | 1 |
Pulley 1 Number Of Grooves | 8 |
Direction | Clock Wise |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Replacement Swivel Mount Bracket (010-10920-00)
- GRAY 20000 lb. Air Jack Stand 52-1/2" Max. Lifting H., 17-1/2" Min. Lifting H (TAJS-2000)
- U.S. TAPE U.S. Tape 700-58877 Taylor Gauge Line Wiper (700-58877)
- BANDO Auto Serpentine Belt, 5Pk2080 (5PK2080)
- DAYCO Dayco No Slack Automatic Belt Tensioner, 89491 (89491)
- DAYCO 12-17 Ford Hd-Freightliner-Intl 6.7L Hd Tensioner, 89930 (89930)
- DAYCO 07-12 Pont-Scion-Toyota 2.4L Belt Tensioner, 89391 (89391)
- DAYCO Idler Pulley, 89819 (89819)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO 11-14 Chry Dodge Jeep Ram Volkswagen 3.6 Tensioner, 89632 (89632)
- AFTERMARKET AMH215634 Tensioner Strap (AMH215634-ABL)
- Dayco Automotive Belt Tensioners & Pulleys