Shop All Automotive Heating & Air Conditioning Hoses
Dayco
96-07 Cadillac/Ford 3.8/4.6/5.7/6.0L Heater Hose, 88395
Mfr # 88395
Zoro # G6873007
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Inside Dia. 23/32 in
- End 2 Inside Diameter 23/32 in
- End 1 Inside Diameter 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 88395
- Zoro # G6873007
- UPC # 38244947911
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 23/32 in |
End 2 Inside Diameter | 23/32 in |
End 1 Inside Diameter | 23/32 in |
Trunk Height | 7 in |
Details
Color | Black |
Material | EPDM |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITTYS SUPPLY 12GAL Diesel Treat (HL103060)
- MILTON INDUSTRIES TIRE GAUGE LOW PRESSURE (MIS-931)
- BASEMENT WATCHDOG Parallel Jumper Cable (PJC)
- TURTLEWAX Liquid Carnauba, 16 Ounce Spray Bottle (T136R)
- DAYCO 02-03 Dodge 4.7L Heater Hose, 87825 (87825)
- DAYCO 85-05 CHEV/CHRY/DODGE/GMC/PLYM 2.0/2.4/2 (86804)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80273 (80273)
- DAYCO 1/4 In. X 50 Ft. Heater Hose, 80257 (80257)
- DAYCO 94-02 Vw 2L Heater Hose, 87775 (87775)
- DAYCO 94-97 Ford/Mercury 4.6L Heater Hose, 88396 (88396)
- FLEXTECH Heavy Duty Radiator Hose, 2-3/4In, Blue (C40-275(36))
- Dayco Automotive Heating & Air Conditioning