Shop All Automotive Radiators
Dayco
96-01 Ford/Mercury 5L Radiator Hose, 71903
Mfr # 71903
Zoro # G2110854
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 1-1/2 in
- Trunk Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71903
- Zoro # G2110854
- UPC # 38244947362
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-1/2 in |
Trunk Height | 15 in |
End 1 Inside Diameter | 1 1/2 in |
End 2 Inside Diameter | 1 1/2 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vosla 28056 replacement light bulb lamp (28056 VOSLA)
- CAMPBELL CHAIN & FITTINGS Grade 100, 5/8” Self Locking Hook Repair Kit (5789095)
- HIGHLINE WARREN/PLEWS 16OZ Diesel Lubricity (38560)
- ILC Replacement for Hella Bea1225 replacement light bulb lamp, 2PK (BEA1225 HELLA)
- DAYCO 56-98 Numerous Applications Radiator Hose, 70827 (70827)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- DAYCO 58-09 Numerous Applications Radiator Hose, 70001 (70001)
- DAYCO 89-10 Numerous Applications Radiator Hose, 71812 (71812)
- DAYCO 3Ft Rad Hose Radiator Hose, 76175 (76175)
- DAYCO 67-97 Bricklin/Ford/Linc/Merc/Winnebago/ Radiator Hose, 70646 (70646)
- GATES Molded Coolant Hose - Lower, 22271 (22271)
- Dayco Automotive Radiators