Shop All Automotive Radiators
Dayco
96-00 Chevrolet/Gmc 6.5L Radiator Hose, 71914
Mfr # 71914
Zoro # G2109938
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Type Single I.D. Hose
- Inside Dia. 1-3/4 in
- Contains Protective Sleeve Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71914
- Zoro # G2109938
- UPC # 38244947614
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-3/4 in |
Trunk Height | 26 1/4 in |
End 1 Inside Diameter | 1 3/4 in |
End 2 Inside Diameter | 1 3/4 in |
Details
Color | Black |
Material | EPDM |
Type | Single I.D. Hose |
Contains Protective Sleeve | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Chrome Plated Front Hub Cap, 1 Lip, 8.5 (RPFHC6N)
- PARKER Air Brake Tubing, 3/8 In. OD, Yell (1120-6B-YEL-500)
- AUTOTEXT HEAVY DUTY Narrow Saddle Wiper, 22" (72-22)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- DAYCO 3Ft Rad Hose Radiator Hose, 76113 (76113)
- DAYCO 96-97 Ford/Mercury 3.8L Radiator Hose, 71910 (71910)
- DAYCO 60-88 Numerous Applications Radiator Hose, 71384 (71384)
- DAYCO 90-02 Acura/Honda/Isuzu 2.2/2.3L Radiator Hose, 71478 (71478)
- DAYCO 88-08 Gm-Audi-Infiniti-Vw-Land Rover-Toy Radiator Hose, 70704 (70704)
- DAYCO 94-10 Numerous Applications Radiator Hose, 71695 (71695)
- NISSEN Nissens Radiator, 62796A (62796A)
- Dayco Automotive Radiators