Shop All Rubber Hoses & Lines
Dayco
95-04 TOYOTA 2.4/2.7L
Mfr # 71799
Zoro # G402151321
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Finish Black
- Inside Dia. 1-5/16 in
- End 2 Inside Diameter 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71799
- Zoro # G402151321
- UPC # 38244637867
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-5/16 in |
End 2 Inside Diameter | 1 5/16 in |
Trunk Height | 13 in |
End 1 Inside Diameter | 1 5/16 in |
Details
Material | EPDM |
Color | Black |
Finish | Black |
Hose Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wrench for Oil Filter, HD, 4-21/32" (4556)
- MOOG Steering Tie Rod End - Right Inner, DS1433T (DS1433T)
- LUVERNE BRACKET KIT (401720)
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB71.5 Black (X48827)
- DAYCO Radiator Hose, ID 1 1/2 In, OD 1.9 In (75150GL)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- DAYCO 99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L (71989)
- DAYCO Radiator Hose, 78250GL (78250GL)
- DAYCO 67-84 FORD/MERC/PONT 3.8/4.1/4.2/5.0/5.8 (70638)
- DAYCO 93 Ford Heavy 7.8L Coolant Hose, 80411 (80411)
- ZORO SELECT Silicone Coolant Hose, ID 2 In (5515-200)
- Dayco Rubber Hoses & Accessories