Shop All Exhaust Tools
Dayco
95-00 Ford/Mazda 4L Heater Hose, 87736
Mfr # 87736
Zoro # G6861387
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Single I.D. Hose
- Color Black
- Material EPDM
- Height 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87736
- Zoro # G6861387
- UPC # 38244721139
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 13 1/2 in |
Inside Dia. | 19/32 in |
End 1 Inside Diameter | 19/32 in |
End 2 Inside Diameter | 19/32 in |
Details
Material of Construction | EPDM |
Type | Single I.D. Hose |
Color | Black |
Material | EPDM |
Contains Protective Sleeve | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Chrome Hitch Ball With 3/4 Inch Shank Diameter x 2-1/8 Inch Long (1802010)
- BALDWIN FILTERS Lube Filter, Element Only, 7-5/8in. L (P7494)
- FIAMM Dual Trumpet Horn Kit, Air, 7-1/2" L (66020)
- GMB U-Joint 880,250-1400 (250-1400)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- ANTHES Exhaust Rain Cap, 2-1/2 x 2-11/16 In. (11007)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- OTC Exhaust Hanger Pliers (7677)
- ANTHES Exhaust Rain Cap, 6 x 6-1/8 In. (11021)
- LANG TOOLS 6" Diameter Tail Pipe Cutter (210)
- Dayco Service & Shop Tools