Shop All Rubber Hoses & Lines
Dayco
94-98 Chevrolet/Gmc 4.3L
Mfr # 71725
Zoro # G100618867
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Material EPDM
- Inside Dia. End 1: 1-17/32 in; End 2: 1-25/32 in
- Contains Protective Sleeve Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71725
- Zoro # G100618867
- UPC # 38244243433
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | End 1: 1-17/32 in; End 2: 1-25/32 in |
End 1 Inside Diameter | 1 17/32 in |
End 2 Inside Diameter | 1 25/32 in |
Trunk Height | 20 in |
Details
Finish | Black |
Color | Black |
Material | EPDM |
Contains Protective Sleeve | Yes |
Hose Type | Dual I.D. Hose |
Description
94-98 Chevrolet/Gmc 4.3L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Rubber ELBOW (P105533)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 12, BL-512 (BL-512)
- DAYCO Serpentine Belt, Industry Number 8PK1500 (5080590)
- LANG TOOLS 7 Piece Tooth Bit Wrench Set (5220)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- DAYCO 74-10 NUMEROUS APPLICATIONS (80400)
- DAYCO Radiator Hose, ID 1 3/8 In, OD 1.8 In (75138GL)
- DAYCO Radiator Hose, 78250GL (78250GL)
- DAYCO Flex Rad Hose Radiator Hose, 82301Gl (82301GL)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- GATES 4230T Coolant Hose (42300135)
- Dayco Rubber Hoses & Lines