Shop All Automotive Radiators
Dayco
94-96 Ford 5L Radiator Hose, 71710
Mfr # 71710
Zoro # G2133254
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 1-23/32 in
- End 2 Inside Diameter 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 71710
- Zoro # G2133254
- UPC # 889275436307
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-23/32 in |
End 2 Inside Diameter | 1 23/32 in |
Trunk Height | 12 in |
End 1 Inside Diameter | 1 23/32 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST GLASSPACK - CHERRY BOMB, STRAIGHT, 3.50IN CASE, 2.25IN CORE, 2.25IN NE (87521CB)
- GATES Auto V-Belt, Industry Number K081055HD (K081055HD)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- ILC Replacement for Miniature Lamp T4W 24V 4W Ba9s replacement light bulb lamp, 4PK (T4W 24V 4W BA9S MINIATURE LAMP)
- DAYCO 67-97 Bricklin/Ford/Linc/Merc/Winnebago/ Radiator Hose, 70646 (70646)
- DAYCO 65-94 Numerous Applications Radiator Hose, 70647 (70647)
- DAYCO 68-93 Numerous Applications Radiator Hose, 70778 (70778)
- DAYCO 88-08 Gm-Audi-Infiniti-Vw-Land Rover-Toy Radiator Hose, 70704 (70704)
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- DAYCO 60-88 Numerous Applications Radiator Hose, 71384 (71384)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22416 (22416)
- Dayco Automotive Radiators