Shop All Automotive Radiators
Dayco
94-10 Numerous Applications Radiator Hose, 71695
Mfr # 71695
Zoro # G2118414
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Type Single I.D. Hose
- Inside Dia. 1-9/32 in
- End 2 Inside Diameter 1 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 71695
- Zoro # G2118414
- UPC # 38244243136
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-9/32 in |
End 2 Inside Diameter | 1 9/32 in |
End 1 Inside Diameter | 1 9/32 in |
Trunk Height | 14 in |
Details
Color | Black |
Material | EPDM |
Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Collapsible Safety Triangle (GY3020)
- FEL-PRO Ford-Ind/Marine&Tk 330/359/361/389/391/4 Exh Manifold St, Ms9945 (MS9945)
- VELVAC 2020, R, H/R, H/M, Duty, 102Ltd, Bk (714526)
- GROTE Bracket, Polycarbonate, 2 57/64Lx1 1/2W In (43970)
- DAYCO 96-97 Ford/Mercury 3.8L Radiator Hose, 71910 (71910)
- DAYCO 82-02 Numerous Applications Radiator Hose, 70998 (70998)
- DAYCO 98-02 Acura/Honda 2.3L Radiator Hose, 71967 (71967)
- DAYCO 67-97 Bricklin/Ford/Linc/Merc/Winnebago/ Radiator Hose, 70646 (70646)
- DAYCO 11-14 Ford 5L Radiator Hose, 72728 (72728)
- DAYCO 03 Dodge 5.7L Radiator Hose, 72184 (72184)
- CSF RADIATORS CSF RADIATORS (3838)
- Dayco Automotive Radiators