Shop All Automotive Belt Tensioners & Pulleys
Dayco
94-04 Numerous Applications Belt Tensioner, 89484
Mfr # 89484
Zoro # G8974352
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 74 mm
- Belt Type Serpentine
- Type Automatic
- Pulley 1 Flat Yes
- Direction Clock Wise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89484
- Zoro # G8974352
- UPC # 36687825971
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 74 mm |
Pulley 1 Width | 39.25 mm |
Details
Belt Type | Serpentine |
Type | Automatic |
Pulley 1 Flat | Yes |
Direction | Clock Wise |
Number of Pulleys | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp Pre-Wired (B95W)
- CARRAND Multi-Level Heavy Duty Wash Brush, 10" (CRD93079)
- MONROE Monroe Gas-Magnum Shock Absorber - Rear, 34521 (34521)
- VELVAC Radiator Cap, 3/4" Deep Stant #10231 (10231)
- DAYCO 97-01 Ford 4.6-5.4-6.8L Belt Tensioner, 89630 (89630)
- DAYCO 93-05 Audi-Vw-Volvo 2.3-2.9L Tension Pulley, 89522 (89522)
- DAYCO 04-13 Audi-Porsche-Vw 3.2-3.6-4.2L Tension Pulley, 89530 (89530)
- DAYCO 12-17 Mazda Scion Toyota Tensioner, 89710 (89710)
- DAYCO Hd Tensioner, 89479 (89479)
- DAYCO 03-10 Chrysler 2.4L (84169)
- GATES Belt Tensioner, Industry Number, 38104 (38104)
- Dayco Automotive Belt Tensioners & Pulleys