Shop All Automotive Heating & Air Conditioning Hoses
Dayco
94-02 Vw 2L Heater Hose, 87775
Mfr # 87775
Zoro # G8544607
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Inside Dia. End 1: 3/4 in; End 2: 15/16 in
- End 1 Inside Diameter 3/4 in
- End 2 Inside Diameter 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87775
- Zoro # G8544607
- UPC # 36687145253
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | End 1: 3/4 in; End 2: 15/16 in |
End 1 Inside Diameter | 3/4 in |
End 2 Inside Diameter | 15/16 in |
Trunk Height | 14 3/4 in |
Details
Material | EPDM |
Color | Black |
Contains Protective Sleeve | Yes |
Hose Type | Dual I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITP TIRES ITP Mud Lite XL 28x12-12 (IT56A350)
- MAIN FILTER STAUFF SF6720 Replacement/Interchange Spin-On Filter (MF0058057)
- WAI GLOBAL WIPER MOTOR, WPM1048 (WPM1048)
- FOUR SEASONS O-Ring, 24678 (24678)
- DAYCO 3/4 In. X 250 Ft. Heater Hose, 80274 (80274)
- DAYCO 81-95 Numerous Applications Heater Hose, 87653 (87653)
- DAYCO 91-07 Buick/Chev/Ford/Olds/Pont 2.3/3.4/ Heater Hose, 87832 (87832)
- DAYCO 84-05 GEO/MAZDA/MERC/TOY 1.5/1.6/1.8/2.2 (86500)
- DAYCO 02-03 Dodge 4.7L Heater Hose, 87825 (87825)
- DAYCO 3/4 In. X 6 Ft. Heater Hose, 80293 (80293)
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- Dayco Automotive Heating & Air Conditioning Hoses