Shop All Exhaust Tools
Dayco
93-97 Ford-Mazda 2.5L Heater Hose, 87853
Mfr # 87853
Zoro # G6854378
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Single I.D. Hose
- Color Black
- Material EPDM
- Height 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87853
- Zoro # G6854378
- UPC # 36687696595
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 18 1/2 in |
Inside Dia. | 5/8 in |
End 2 Outside Diameter | 31/32 in |
End 1 Inside Diameter | 5/8 in |
End 2 Inside Diameter | 5/8 in |
End 1 Outside Diameter | 31/32 in |
Details
Material of Construction | EPDM |
Type | Single I.D. Hose |
Color | Black |
Material | EPDM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V (890)
- BUCCANEER ROPE 1/2 x 100' Double Braid Nylon Anchor Line, White (36-00100)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.50 Oz, PK25 (P250ZU)
- SUNBELT Demountable Rim, 6 7" x7" x5" (A-B1SB379)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- POWERBUILT 6" Diameter Tail Pipe Cutter (940538)
- ANTHES Exhaust Rain Cap, 4-1/2 x 4-11/16 In. (11015)
- BOSCH Exhaust Back Pressure Gauge (7215)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- GREY PNEUMATIC MUFFLER CUTTER 7" LONG (CH120)
- Dayco Service & Shop Tools