Shop All Rubber Hoses & Lines
Dayco
92-98 BUICK/CHEV/OLDSMOBILE/PONTIAC 3.1L
Mfr # 71585
Zoro # G002151264
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Material EPDM
- Inside Dia. End 1: 1-5/16 in; End 2: 1-5/16 in; End 3: 3/4 in
- End 3 Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71585
- Zoro # G002151264
- UPC # 38244149018
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | End 1: 1-5/16 in; End 2: 1-5/16 in; End 3: 3/4 in |
End 3 Inside Diameter | 3/4 in |
End 1 Outside Diameter | 1 21/32 in |
End 2 Inside Diameter | 1 5/16 in |
End 1 Inside Diameter | 1 5/16 in |
End 3 Outside Diameter | 1 3/32 in |
End 2 Outside Diameter | 1 21/32 in |
Trunk Height | 12 1/2 in |
Details
Finish | Black |
Color | Black |
Material | EPDM |
Hose Type | Branched Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- MR. HEATER BUDDY FLEX HEATER (F600100)
- ILC Replacement for AH Lighting Jc/5w/12v/g4 replacement light bulb lamp (JC/5W/12V/G4 AH LIGHTING)
- BALDWIN FILTERS Air Filter, 3-3/4 x 6-15/16 in. (RS4804)
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- DAYCO 74-10 NUMEROUS APPLICATIONS (80400)
- DAYCO 84-06 NUMEROUS APPLICATIONS (70771)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- DAYCO Radiator Hose, ID 1 1/2 In, OD 1.9 In (75150GL)
- DAYCO 73-10 NUMEROUS APPLICATIONS (80401)
- GATES Molded Coolant Hose - Lower, 20820 (20820)
- Dayco Rubber Hoses & Accessories