Shop All Rubber Hoses & Lines
Dayco
92-06 HYUN/KIA/TOY/VW 2.0/2.2/3.0/3.5L
Mfr # 71617
Zoro # G902151289
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black
- Material EPDM
- Inside Dia. 1-3/16 in
- End 1 Inside Diameter 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71617
- Zoro # G902151289
- UPC # 38244159628
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-3/16 in |
End 1 Inside Diameter | 1 3/16 in |
End 2 Inside Diameter | 1 3/16 in |
Trunk Height | 19 in |
Details
Color | Black |
Finish | Black |
Material | EPDM |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Square Dome Lamp with Switch (61221)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, Black (FS-3BK)
- PROJE PREMIUM CAR CARE Window Towel 6-Pack - 400GSM Waffle Weave Towel (WAFFLEWEAVE)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop (15927)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- DAYCO Metal Exhaust, ID 4 In, OD 4 3/16 In (WFF-424)
- DAYCO Radiator Hose, ID 1 1/2 In, OD 1.9 In (75150GL)
- DAYCO Radiator Hose, ID 2 In, OD 2.4 In (75200GL)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- Dayco Rubber Hoses & Accessories