Shop All Rubber Hoses & Lines
Dayco
91-96 FORD/MAZDA/MERCURY 1.8L
Mfr # 71573
Zoro # G202151286
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Material EPDM
- Inside Dia. End 1: 1-3/16 in; End 2: 1-3/8 in
- Hose Type Dual I.D. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 71573
- Zoro # G202151286
- UPC # 38244148899
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | End 1: 1-3/16 in; End 2: 1-3/8 in |
End 2 Inside Diameter | 1 3/8 in |
End 1 Inside Diameter | 1 3/16 in |
Trunk Height | 13 in |
Details
Finish | Black |
Color | Black |
Material | EPDM |
Hose Type | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Bearing, Shield (A-31425007-AI)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 (AW050)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 600" Length (1283/02T133BLA600)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 10" Trvl (28321)
- DAYCO Radiator Hose, ID 2 1/4 In, OD 2.7 In (75225GL)
- DAYCO 3Ft Rad Hose Radiator Hose, 77150Gl (77150GL)
- DAYCO Radiator Hose, ID 5 In, OD 5.4 In (75500GL)
- DAYCO 88-91 Daewoo 1.6L Coolant Hose, 80395 (80395)
- DAYCO 97-98 Mack 12L Radiator Hose, 77250Gl (77250GL)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- GATES Molded Coolant Hose - Lower, 23813 (23813)
- Dayco Rubber Hoses & Accessories