Shop All Rubber Hoses & Lines
Dayco
91-95 TOYOTA 1.5L
Mfr # 71546
Zoro # G102151409
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black
- Material EPDM
- Inside Dia. 1-1/16 in
- Hose Type Single I.D. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71546
- Zoro # G102151409
- UPC # 38244148622
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/16 in |
End 1 Inside Diameter | 1 1/16 in |
Trunk Height | 10 in |
End 2 Inside Diameter | 1 1/16 in |
Details
Color | Black |
Finish | Black |
Material | EPDM |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0500)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 90 deg. (90-125 X 10)
- DENSO A/C Condenser 2009-2012 Honda Pilot, 477-0637 (477-0637)
- NATIONAL OIL SEALS & BEARINGS 3-Spd Auto Transaxle-Oil Pump Che Car Fd Oil Seal, 253747 (253747)
- DAYCO 74-10 NUMEROUS APPLICATIONS (80400)
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- DAYCO 39-86 NUMEROUS APPLICATIONS (70440)
- DAYCO Radiator Hose, ID 2 1/2 In, OD 2.9 In (75250GL)
- DAYCO 99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L (71989)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- MOTORMITE 3/16 X 3/16 X 3/16 In Hard Vacuum Tubing Vacuum Connecto, 47334 (47334)
- Dayco Rubber Hoses & Lines